Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 30102708
Zoro # G9309124
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.542"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 30102708
- Zoro # G9309124
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.542" |
Tap Thread Size | 9/16"-12 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 4-1/32" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H4 |
Square Size | 0.4050 in |
55% Thread Drill Size | 1/2 in |
Thread Size | 9/16"-12 |
Shank Length | 2 5/16 in |
65% Thread Drill Size | 12.50 mm |
75% Thread Drill Size | 12.20 mm |
Description
Screw Thread Insert STI Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 1/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/16 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK (16104)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery (48-11-1835)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- OSG Spiral Point Tap Plug, 3 Flutes (1101515505)
- OSG Spiral Point Tap Plug, 3 Flutes (1231608)
- OSG Spiral Point Tap Plug, 3 Flutes (1750405)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- OSG Spiral Point Tap, Plug, 3 (1226400)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- Osg Taps