Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 30102208
Zoro # G9309027
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 30102208
- Zoro # G9309027
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.3590 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Shank Length | 2 15/64 in |
65% Thread Drill Size | 11.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 13/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 5/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 16 lb Stone Sledge, 34 Fiberglass Handle (13155)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E288)
- BUCHANAN 8 in Crimper 22 to 10 AWG (C24)
- EKLIND HEX KEY L LONG ARM 5/64"" (14205)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- OSG Spiral Point Tap, Plug, 3 (1736601)
- OSG Spiral Point Tap Plug, 3 Flutes (1725301)
- OSG Spiral Point Tap, Plug, 3 (1111500705)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- OSG Spiral Point Tap, Plug, 3 (1981401)
- Osg Taps