Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 30101601
Zoro # G9308914
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 30101601
- Zoro # G9308914
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.367" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
Shank Length | 1 27/32 in |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2420 in |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 9/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 27/32 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 20 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle (MD-20H-C/32430)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-20 (6540)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- PROTO Socket Rail, 3/8 " Dr, 9 " (J2572)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600300)
- OSG Spiral Point Tap, Bottoming, 3 (1232100)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Nitride (1101601603)
- OSG Spiral Point Tap Plug, 3 Flutes (1242008)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506708)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- OSG Spiral Point Tap, Plug, 3 Flutes (12502300)
- Osg Taps