Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2895108
Zoro # G9242292
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.20mm
- Tap Thread Size M10-1.5
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2895108
- Zoro # G9242292
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 7.20mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Thread Size | M10x1.5 |
Shank Length | 42.00 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Size | M10 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, HSS-E, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/16 In., 12 In. L (13H807)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- LISLE RP/HANDLE (LI41510)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- OSG Spiral Point Tap, Plug 3 Flutes (2692105)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide (2592201)
- OSG Spiral Point Tap, M18-2.5, Plug, Metric Coarse, 3 Flutes, Bright (1983500)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- OSG Spiral Point Tap, Plug, 3 (2887000)
- OSG Spiral Point Tap, Plug, 3 (2856800)
- OSG Spiral Point Tap, Plug, 3 (1101501805)
- Osg Taps