Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2893901
Zoro # G9291283
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.50mm
- Tap Thread Size M6-1
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2893901
- Zoro # G9291283
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.50mm |
Tap Thread Size | M6-1 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Shank Length | 38.00 mm |
Thread Size | M6x1 |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 13/64 in |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
Size | M6 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Socket (SHD12206)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- J.W. WINCO GN822.9-6-12-BN Mini Index Plunger (822.9-6-12-BN)
- DIABLO Arbor SDS Plus Pilot, HSS, 2 Adapter Nut (DHSARSDS)
- OSG Spiral Point Tap, Plug, 3 (1651501308)
- OSG Spiral Point Tap, Plug 3 Flutes (2517801)
- OSG Spiral Point Tap Plug, 3 Flutes (1725201)
- OSG Spiral Point Tap, Plug, 3 (2809408)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- OSG Spiral Point Tap, Plug, 3 (2840708)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (280108)
- Osg Taps