Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2893608
Zoro # G5803533
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.5
- Shank Dia. 16.30mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2893608
- Zoro # G5803533
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M20-2.5 |
Shank Dia. | 16.30mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Thread Length | 51.00mm |
55% Thread Drill Size | 18.20 mm |
Square Size | 12.42 mm |
Drill Bit Size | 17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm |
65% Thread Drill Size | 45/64 in |
Shank Length | 69.00 mm |
75% Thread Drill Size | 17.50 mm |
Thread Size | M20x2.5 |
Size | M20 |
Pitch Diameter Limit | D8 |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 113.00 mm, HSS-E, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D8, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- IRWIN Insert Bit, Powr, Single End, Hex Shank, PK2 (IWAF32SQ12)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10BZWG)
- PROTO Full Polish Combination Wrench 23 mm - 12 Point (J1223M-T500)
- OSG Spiral Point Tap, Plug, 3 (1651001508)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- OSG Spiral Point Tap, Plug 3 Flutes (1776401)
- OSG Spiral Point Tap, Plug 3 Flutes (1232008)
- OSG Spiral Point Tap, Plug 3 Flutes (1111500805)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (1240208)
- OSG Spiral Point Tap, Plug 3 Flutes (2517801)
- Osg Spiral Point 3-Flute Taps