Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2893501
Zoro # G9291265
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.10mm
- Tap Thread Size M4-0.7
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2893501
- Zoro # G9291265
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 4.10mm |
Tap Thread Size | M4-0.7 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.00mm |
Thread Length | 19.00mm |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 35.00 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33 mm |
Size | M4 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5/8" x 2" (HML.5/8)
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202816)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- OREGON Bar Nose Kit, .404" Harvester RSN Bars (537245)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- OSG Spiral Point Tap, Plug, 3 (1731601)
- OSG Spiral Point Tap, Plug 3 Flutes (2893308)
- OSG Spiral Point Tap, Plug 3 Flutes (1725205)
- OSG Spiral Point Tap, Plug 3 Flutes (1740605)
- OSG Spiral Point Tap, Plug 3 Flutes (2858008)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330135)
- Osg Taps