Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2893201
Zoro # G5669352
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 13.70mm
- Tap Thread Size M18-2.5
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2893201
- Zoro # G5669352
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 13.70mm |
Tap Thread Size | M18-2.5 |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Thread Length | 46.00mm |
Drill Bit Size | 15.40 mm, 15.56 mm, 15.73 mm, 15.89 mm, 16.05 mm |
75% Thread Drill Size | 15.50 mm |
55% Thread Drill Size | 16.20 mm |
Thread Size | M18x2.5 |
Shank Length | 59.00 mm |
Square Size | 10.31 mm |
65% Thread Drill Size | 5/8 in |
Size | M18 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 102.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- HASSAY SAVAGE CO Keyway Broach Shim, 1/4 In, III, T .062 In (22256)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-186-A)
- SPEC OPS Flat Pry Bar, 15-in (SPEC-D15BAR)
- OSG Spiral Point Tap, Plug, 3 (2887005)
- OSG Spiral Point Tap, Plug 3 Flutes (1651002508)
- OSG Spiral Point Tap Plug, 3 Flutes (2841601)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- OSG Spiral Point Tap Plug, 3 Flutes (1101600503)
- OSG Spiral Point Tap Plug, 3 Flutes (2842808)
- Osg Taps