Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2892908
Zoro # G0780647
original price:
$67.79
13% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Shank Dia. 12.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2892908
- Zoro # G0780647
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Thread Length | 46.00mm |
55% Thread Drill Size | 14.50 mm |
Shank Length | 60.00 mm |
75% Thread Drill Size | 14.00 mm |
Drill Bit Size | 13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm |
Square Size | 9.14 mm |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
Size | M16 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 96.00 mm, HSS-E, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- STARRETT Blade Micrometer (486P-12)
- DEWALT 1-3/8" Carbide Blade (DWA4250)
- HUOT Tool Cart, Steel (16970)
- OSG Spiral Point Tap Plug, 2 Flutes (1306300208)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1103600508)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- OSG Spiral Point Tap Plug, 3 Flutes (1707201)
- OSG Spiral Point Tap, Plug, 3 (2887000)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- Osg Spiral Point 3-Flute Taps