Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2892901
Zoro # G0859835
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Shank Dia. 12.19mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2892901
- Zoro # G0859835
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Shank Dia. | 12.19mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 3-13/16" |
Thread Length | 46.04mm |
Drill Bit Size | 13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm |
Shank Length | 60.00 mm |
75% Thread Drill Size | 14.00 mm |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
55% Thread Drill Size | 14.50 mm |
Square Size | 9.14 mm |
Size | M16 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 96.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2070-P2)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (C57070)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- OSG Spiral Point Tap, Plug, 3 (1730808)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- OSG Spiral Point Tap Plug, 3 Flutes (2855601)
- OSG Spiral Point Tap, Plug, 3 (1592400)
- OSG Spiral Point Tap, Plug, 3 (2891001)
- OSG Spiral Point Tap Plug, 3 Flutes (1730801)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- Osg Spiral Point 3-Flute Taps