Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2892108
Zoro # G5763073
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.25
- Tap Material High Speed Steel
- Tap Thread Type Metric
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2892108
- Zoro # G5763073
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.25 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Shank Length | 53.00 mm |
75% Thread Drill Size | 10.78 mm |
Square Size | 6.98 mm |
65% Thread Drill Size | 10.94 mm |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
Thread Size | M12x1.25 |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 85.00 mm, HSS-E, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 37 Pieces 10 mm to 32 mm , Chrome (05003645001)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths DRILL PAL (100SEW29)
- MAYHEW Scraper, Carbon Steel, 3"W (14177)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- OSG Spiral Point Tap Plug, 3 Flutes (2892100)
- OSG Spiral Point Tap, Plug 3 Flutes (1232008)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- OSG Spiral Point Tap Plug, 3 Flutes (1651000108)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- OSG Spiral Point Tap Plug, 3 Flutes (31401401)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357864)
- Osg Spiral Point 3-Flute Taps