Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2892100
Zoro # G5755662
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 9.30mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2892100
- Zoro # G5755662
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
Shank Length | 53.00 mm |
75% Thread Drill Size | 10.78 mm |
Square Size | 6.98 mm |
Thread Size | M12x1.25 |
65% Thread Drill Size | 10.94 mm |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 85.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- OSG Spiral Point Tap Plug, 3 Flutes (2818401)
- OSG Spiral Point Tap Plug, 3 Flutes (1758108)
- OSG Spiral Point Tap, Plug, 3 (2831608)
- OSG Spiral Point Tap Plug, 3 Flutes (1227400)
- Osg Taps