Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2891401
Zoro # G3132805
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2891401
- Zoro # G3132805
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 2-23/32" |
Thread Length | 29.00mm |
75% Thread Drill Size | H |
Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
Shank Length | 40.00 mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 7.10 mm |
Square Size | 6.05 mm |
65% Thread Drill Size | I |
Size | M8 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Round Single Cut Bastard File - Carded (21854)
- MILWAUKEE TOOL W Style: W-239 Die (49-16-W239)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- KRAFT TOOL Square End Magnesium Ha, 15-1/2" x 3-1/8 (CF079PF)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501005)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- OSG Spiral Point Tap, Plug 3 Flutes (1111502505)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1757308)
- OSG Spiral Point Tap Plug, 3 Flutes (1213601)
- OSG Spiral Point Tap, Plug, 3 (1111507605)
- Osg Spiral Point 3-Flute Taps