Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2890500
Zoro # G5805755
original price:
$16.99
16% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M3.5-0.6
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2890500
- Zoro # G5805755
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M3.5-0.6 |
Tap Size | M3.5 |
Tap Dimension Type | Metric |
Overall Length | 51.00mm |
Thread Length | 17.00mm |
Drill Bit Size | 2.88 mm, 2.92 mm, 2.95 mm, 2.99 mm, 3.03 mm |
55% Thread Drill Size | #31 |
Shank Length | 32.00 mm |
75% Thread Drill Size | 2.90 mm |
Square Size | 2.79 mm |
Thread Size | M3.5x0.6 |
65% Thread Drill Size | 3.00 mm |
Size | M3.5 |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M3.5x0.6, Metric Coarse, Overall Length 50.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 13/16 in. (101030-0210)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- OSG Spiral Point Tap, Plug 3 Flutes (1232008)
- OSG Spiral Point Tap Plug, 3 Flutes (1231608)
- OSG Spiral Point Tap, Plug 3 Flutes (1740705)
- OSG Spiral Point Tap, Plug 0 Flutes (1655501308)
- OSG Spiral Point Tap, Plug, 3 (2854808)
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- Osg Spiral Point 3-Flute Taps