Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2890401
Zoro # G2002095
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size M3-0.5
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2890401
- Zoro # G2002095
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | M3-0.5 |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 49.00mm |
Thread Length | 15.00mm |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 mm |
Shank Length | 33.00 mm |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
55% Thread Drill Size | #37 |
Thread Size | M3x0.5 |
Square Size | 2.79 mm |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 191-B Prism Pole Topo Shoe, Wide Base (07-191-B)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- OSG Spiral Point Tap, Plug, 3 (1233400)
- OSG Spiral Point Tap Plug, 3 Flutes (2841501)
- OSG Spiral Point Tap, Plug 3 Flutes (34400508)
- OSG Spiral Point Tap, Plug 3 Flutes (1706308)
- OSG Spiral Point Tap, Plug, 3 (1101504505)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- Osg Spiral Point 3-Flute Taps