Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2888301
Zoro # G2701727
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.50mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2888301
- Zoro # G2701727
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Shank Length | 37.00 mm |
Square Size | 4.85 mm |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 32 TPI (S032HE)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- OSG Spiral Point Tap, Plug 3 Flutes (31420608)
- OSG Spiral Point Tap, Plug, 3 (1651000608)
- OSG Spiral Point Tap, Plug, 3 (1751608)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5619)
- Osg Spiral Point 3-Flute Taps