Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2886200
Zoro # G2815556
original price:
$22.39
27% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2886200
- Zoro # G2815556
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11.30 mm |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Square Size | 0.2740 in |
75% Thread Drill Size | 0.4219 in |
Shank Length | 1 31/32 in |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 14mm x 1-1/8 In (50560)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- MAKITA 7" Wool Bonnet, Hook & Loop, Compounding (192629-7)
- CHANNELLOCK 338 8" HL Diag Cutting Plier (338)
- OSG Spiral Point Tap, Plug, 3 (2886205)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- OSG Spiral Point Tap Plug, 3 Flutes (1757608)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- OSG Spiral Point Tap, Plug, 3 (2854808)
- Osg Taps