Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2885900
Zoro # G2774059
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2885900
- Zoro # G2774059
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Shank Length | 1 19/32 in |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
65% Thread Drill Size | J |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
Square Size | 0.2380 in |
75% Thread Drill Size | I |
Size | 5/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1101700808)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- VEGA Slotted 8-10 Insert Bit x 1" Tin (125F10A-TI)
- BOSCH Tap and Die Set, 40 pc. (BTD40S)
- OSG Spiral Point Tap Plug, 3 Flutes (2885901)
- OSG Spiral Point Tap, Plug, 3 (1233400)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506708)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Oxide (2887001)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505805)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- Osg Taps