Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2881200
Zoro # G9291466
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2881200
- Zoro # G9291466
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Square Size | 0.2740 in |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 31/32 in |
75% Thread Drill Size | 0.4219 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Size | 1/2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 3B, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- HOUGEN 1/2 in. X 1 in. RotaLoc Plus Annular Cutter (17816)
- SUPERCUT 59.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208269)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- OSG Spiral Point Tap, Plug 3 Flutes (1101515605)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- OSG Spiral Point Tap Plug, 3 Flutes (1651502108)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide (2592201)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357348)
- Osg Spiral Point 3-Flute Taps