Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2880700
Zoro # G2356229
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2880700
- Zoro # G2356229
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Shank Length | 1 15/32 in |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1900 in |
Size | 1/4 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 3B, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket, 5 Points (9687)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3128)
- DRILL AMERICA 28.00mm HSS Straight Shank Chucking Reamer (DWRR28.0MM)
- OSG Spiral Point Tap, Plug 3 Flutes (1655001208)
- OSG Spiral Point Tap, Plug, 3 (1105611908)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- OSG Spiral Point Tap, Plug, 3 (1651001008)
- OSG Spiral Point Tap, Plug 3 Flutes (30102208)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- Osg Spiral Point 3-Flute Taps