Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2858008
Zoro # G9291213
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2858008
- Zoro # G9291213
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
65% Thread Drill Size | 37/64 in |
Drill Bit Size | 0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in |
Shank Length | 2 7/32 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
Square Size | 0.3590 in |
Size | 5/8 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 25/32 in, HSS-E, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H7, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8616)
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal (ZWEG360C57S-13' 5)
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- OSG Spiral Point Tap, Plug 3 Flutes (1731408)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- OSG Spiral Point Tap, Plug, 3 (1101506805)
- OSG Spiral Point Tap, Plug 3 Flutes (1700208)
- OSG Spiral Point Tap, Plug 3 Flutes (2818408)
- OSG Spiral Point Tap Plug, 3 Flutes (2893901)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- Osg Taps