Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2857808
Zoro # G9291186
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2857808
- Zoro # G9291186
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-18 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Drill Bit Size | 0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in |
Square Size | 0.3220 in |
Thread Size | 9/16"-18 |
65% Thread Drill Size | 33/64 in |
75% Thread Drill Size | 12.90 mm |
55% Thread Drill Size | 13.25 mm |
Shank Length | 2 3/32 in |
Size | 9/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 9/16 in, HSS-E, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- WESTWARD Transfer Punch, 21/64 In Tip, 4-7/8 In L (22N803)
- MILWAUKEE TOOL Magnetic Drill and Electromagnetic Drill Kit, 18V DC, (1) 8 Ah Battery Included (2788-22HD, 4272-21)
- J.W. WINCO DIN98-ST-36-D Revolving Handle Steel (36WG57/D)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- OSG Spiral Point Tap Plug, 3 Flutes (2857600)
- OSG Spiral Point Tap, Plug, 3 (1101516305)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap Plug, 3 Flutes (1701308)
- OSG Spiral Point Tap Plug, 3 Flutes (1111502005)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- Osg Taps