Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2855601
Zoro # G1713792
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2855601
- Zoro # G1713792
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
Size | 5/16 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H7, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carriage, Asm 535 (62057)
- MIDWEST FASTENER 1/4" x 6" #2 Square Drive Power Drive Bits 45PK (54133)
- PIG Pig Universal Lightweight Absorbent Mat Pad, 15"X20" (NPG25100)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- OSG Spiral Point Tap, Plug, 3 (1111503705)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, TiN (1111505005)
- OSG Spiral Point Tap, Plug 3 Flutes (1101602003)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- OSG Spiral Point Tap, Plug, 3 (1651000608)
- OSG Spiral Point Tap Plug, 3 Flutes (1306301808)
- Osg Taps