Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2855008
Zoro # G9291055
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2855008
- Zoro # G9291055
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Square Size | 0.1900 in |
Size | 1/4 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bit Holder, 7/16 x 3/8 Quick Release Squ (2HQ716SK)
- PROTO Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761W)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 13 in L (8913)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/4"X4-1/2" (RB-20HO)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap, Plug, 3 (2840708)
- OSG Spiral Point Tap, Plug 3 Flutes (1651503808)
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- OSG Spiral Point Tap, Plug 3 Flutes (1651000708)
- OSG Spiral Point Tap, Plug, 3 (1101506805)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- Osg Taps