Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2855000
Zoro # G5639864
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2855000
- Zoro # G5639864
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Size | 1/4 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Heavy Duty 5 HP Wood Dust Collector (DC5000)
- CENTURY DRILL & TOOL Fractional Nc Rethreading, 7 Pc Set (92931)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510967)
- OSG Spiral Point Tap Plug, 3 Flutes (2855008)
- OSG Spiral Point Tap, Plug, 3 (2840708)
- OSG Spiral Point Tap, Plug 3 Flutes (2833201)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501608)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiN (2888605)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- Osg Taps