Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2841601
Zoro # G0303466
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2841601
- Zoro # G0303466
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 0.3125 in |
Square Size | 0.2850 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84932N)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-59408)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap, Plug 3 Flutes (1111500805)
- OSG Spiral Point Tap Plug, 3 Flutes (2830801)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- OSG Spiral Point Tap Plug, 3 Flutes (2855008)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- Osg Taps