Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2840601
Zoro # G0421583
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2840601
- Zoro # G0421583
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
55% Thread Drill Size | 5.70 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Square Size | 0.1900 in |
Thread Size | 1/4"-28 |
Size | 1/4 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, HSS-E, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H7, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- STANLEY 3 Piece Square Head Nail Set (58-230)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- MARSON Mandrel, 8-32, Steel (39255)
- OSG Spiral Point Tap, Plug, 3 (2854808)
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- OSG Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN (1651502708)
- OSG Spiral Point Tap Plug, 3 Flutes (1725101)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- OSG Spiral Point Tap Plug, 3 Flutes (1213601)
- Osg Taps