Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2833201
Zoro # G1539894
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2833201
- Zoro # G1539894
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Square Size | 0.3590 in |
Shank Length | 2 7/32 in |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
75% Thread Drill Size | 13.60 mm |
Size | 5/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Air Filter, Dpc6200, Dpc6201 (394-173-010)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- PORTER-CABLE 14-piece Forstner Bit Set (PC1014)
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18002)
- OSG Spiral Point Tap, Plug, 3 (2833408)
- OSG Spiral Point Tap Plug, 3 Flutes (1714801)
- OSG Spiral Point Tap, Plug, 3 (1713008)
- OSG Spiral Point Tap, Plug, 3 (1111500705)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- OSG Spiral Point Tap Plug, 3 Flutes (2892908)
- Osg Taps