Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2832401
Zoro # G1025674
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
- Tap Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2832401
- Zoro # G1025674
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.00 mm |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
75% Thread Drill Size | 0.4219 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Square Size | 0.2740 in |
Shank Length | 2 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 24"L, SDS Plus (HC2128)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- PLATT Protective Case, 19-1/8"L x 15-1/2"W (1520T-CB)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- OSG Spiral Point Tap, Plug 3 Flutes (1981905)
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- OSG Spiral Point Tap Plug, 3 Flutes (2892901)
- OSG Spiral Point Tap Plug, 3 Flutes (1111700408)
- OSG Spiral Point Tap, Plug 3 Flutes (2813400)
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- OSG Spiral Point Tap, Plug 3 Flutes (1236400)
- Osg Spiral Point 3-Flute Taps