Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2832201
Zoro # G1162332
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2832201
- Zoro # G1162332
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
55% Thread Drill Size | 10.20 mm |
75% Thread Drill Size | 9.95 mm |
65% Thread Drill Size | 10.00 mm |
Square Size | 0.2420 in |
Shank Length | 1 27/32 in |
Thread Size | 7/16"-20 |
Size | 7/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- GROZ 2" Steel Toolmakers Vise (35200)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 27 mm inside square 3/8 " L.47 mm (02200027)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- OSG Spiral Point Tap, Plug, 3 (1981401)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (1701601)
- OSG Spiral Point Tap, Plug 3 Flutes (1212608)
- OSG Spiral Point Tap, Plug 3 Flutes (1713101)
- OSG Spiral Point Tap Plug, 3 Flutes (1757801)
- OSG Spiral Point Tap Plug, 3 Flutes (1101515505)
- Osg Taps