Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2831201
Zoro # G2588135
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2831201
- Zoro # G2588135
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
75% Thread Drill Size | I |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
65% Thread Drill Size | J |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-24 |
Square Size | 0.2380 in |
55% Thread Drill Size | 9/32 in |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Demolition Punch Set, 3 Pieces, Brass (J9633HB)
- HOUGEN 2-1/16 in. X 3 in. 12,000-Series Annular Cutter (3-12266)
- PROTO 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7322M)
- BIG HORN Automatic Center Punch with 5 Inch Long Brass Handle (19864)
- OSG Spiral Point Tap Plug, 3 Flutes (2830801)
- OSG Spiral Point Tap Plug, 3 Flutes (2893901)
- OSG Spiral Point Tap, Plug, 3 (1242000)
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- OSG Spiral Point Tap, Plug, 3 (1651001908)
- OSG Spiral Point Tap Plug, 3 Flutes (30102708)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282256)
- Osg Spiral Point 3-Flute Taps