Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2830801
Zoro # G0556805
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2830801
- Zoro # G0556805
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .187X.0787 2Mm Solid Carbide Key Cut (76-1068)
- DICKIES Tool Belt/Pouch, Metal Hammer Holder, 2 Pocket, Metal, 2 Pockets (57017)
- MARSON Nosepiece, 6-32, Steel (39261)
- BIG HORN 2-1/2 Inch x 1-1/2 Inch Adapter (11255)
- OSG Spiral Point Tap, Plug 3 Flutes (2831201)
- OSG Spiral Point Tap, Plug, 3 (2833800)
- OSG Spiral Point Tap, Plug 3 Flutes (1655001208)
- OSG Spiral Point Tap, Plug, 3 (34201001)
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- OSG Spiral Point Tap, Plug 3 Flutes (1651001308)
- OSG Spiral Point Tap Plug, 3 Flutes (1725301)
- Osg Spiral Point 3-Flute Taps