Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2818801
Zoro # G0305584
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
- Tap Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2818801
- Zoro # G0305584
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Square Size | 0.1510 in |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Size | #10 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- JONES STEPHENS Radiator Spud Wrench (J40030)
- INGERSOLL-RAND Collet 1/8 (301-700C)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- OSG Spiral Point Tap Plug, 3 Flutes (2818401)
- OSG Spiral Point Tap, Plug 3 Flutes (2818408)
- OSG Spiral Point Tap, Plug, 3 (2885705)
- OSG Spiral Point Tap, Plug 3 Flutes (2888501)
- OSG Spiral Point Tap, Plug 3 Flutes (3370014205)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357926)
- Osg Spiral Point 3-Flute Taps