Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2818401
Zoro # G0860632
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2818401
- Zoro # G0860632
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Shank Length | 1 1/2 in |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
Square Size | 0.1510 in |
Size | #10 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Silver Steel Surface Prep (31550)
- HANSEN Socket Tray, Gray, Plastic (12023)
- EATON AEROQUIP 14", 3500 rpm Circular Saw Blade (FT1500-1)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0323)
- OSG Spiral Point Tap, Plug 3 Flutes (2818408)
- OSG Spiral Point Tap Plug, 3 Flutes (2818801)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501608)
- OSG Spiral Point Tap Plug, 3 Flutes (15509)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- Osg Spiral Point 3-Flute Taps