Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2818108
Zoro # G9290084
original price:
$18.29
14% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2818108
- Zoro # G9290084
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Shank Length | 1 11/32 in |
Size | #8 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H11, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- KNIPEX Water Pump Pliers, 10" 1000V Insulated (87 28 250 US)
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- REGAL CUTTING TOOLS M1.6 x 0.35 D3 2 Flt. Bottom Metric Hand Tap (027702AS)
- OSG Spiral Point Tap Plug, 3 Flutes (1725101)
- OSG Spiral Point Tap, Plug, 3 (1105611008)
- OSG Spiral Point Tap, Plug, 3 (2888601)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- OSG Spiral Point Tap Plug, 3 Flutes (1651500708)
- OSG Spiral Point Tap, Plug, 3 (1227408)
- Osg Spiral Point 3-Flute Taps