Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2813401
Zoro # G1595632
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2813401
- Zoro # G1595632
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
55% Thread Drill Size | #21 |
Square Size | 0.1510 in |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Tipped Pilot Drill Bit, 4 (DHS4BITCT)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- MAYHEW PUNCH KIT 7016-K 16pc (MY61341)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #8 (53937)
- OSG Spiral Point Tap, Plug 3 Flutes (2813400)
- OSG Spiral Point Tap, Plug 3 Flutes (2813801)
- OSG Spiral Point Tap, Plug, 3 (1700201)
- OSG Spiral Point Tap, Plug 3 Flutes (2833201)
- OSG Spiral Point Tap Plug, 3 Flutes (1222600)
- OSG Spiral Point Tap, Plug, 3 (2888400)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- Osg Spiral Point 3-Flute Taps