Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2812901
Zoro # G0865094
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2812901
- Zoro # G0865094
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Shank Length | 1 11/32 in |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Size | #8 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- LEGACY Flexzilla Blow Gun, Xtreme-Flo Safety (LEGAG1502FZ)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- OSG Spiral Point Tap, Plug 3 Flutes (2812908)
- OSG Spiral Point Tap, Plug 3 Flutes (1655002008)
- OSG Spiral Point Tap, Plug, 3 (1730605)
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- Osg Spiral Point 3-Flute Taps