Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2808801
Zoro # G0459593
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2808801
- Zoro # G0459593
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Square Size | 0.1510 in |
Size | #10 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 3In (SF3001)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- PROSKIT Insulated Side Cutter, 6, 1/4", 1000V (902-206)
- TEKTON T30 Tip, 1/2 in. Drive, Torx (SHB24230)
- OSG Spiral Point Tap, Plug, 3 (1751608)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- OSG Spiral Point Tap, Plug, 3 (1101512905)
- OSG Spiral Point Tap Plug, 3 Flutes (2886901)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1103600508)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- Osg Spiral Point 3-Flute Taps