Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2692105
Zoro # G3732057
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2692105
- Zoro # G3732057
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 42.00mm |
Shank Length | 68.00 mm |
Square Size | 6.98 mm |
55% Thread Drill Size | 11.25 mm |
Thread Size | M12x1.25 |
Tap Length Standard | DIN |
65% Thread Drill Size | 7/16 in |
75% Thread Drill Size | 11.00 mm |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, HSS-E, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523119)
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- AME 3000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67530K)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- OSG Spiral Point Tap, Plug 3 Flutes (1651002508)
- OSG Spiral Point Tap Plug, 3 Flutes (1738301)
- OSG Spiral Point Tap, Plug, 3 (1101506805)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap, Plug 3 Flutes (1728801)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- Osg Spiral Point 3-Flute Taps