Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2691805
Zoro # G3608805
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2691805
- Zoro # G3608805
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 32.00mm |
Shank Length | 61.00 mm |
Square Size | 7.26 mm |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Tap Length Standard | DIN |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, HSS-E, TiN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID13216)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap Plug, 3 Flutes (1750408)
- OSG Spiral Point Tap Plug, 3 Flutes (1730708)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, Uncoated (2843800)
- OSG Spiral Point Tap, Plug, 3 (12500800)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330159)
- Osg Taps