Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2632405
Zoro # G3629543
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2632405
- Zoro # G3629543
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 110.00mm |
Thread Length | 1-21/32" |
Tap Length Standard | DIN |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
75% Thread Drill Size | 0.4219 in |
Shank Length | 2 31/32 in |
Square Size | 0.2740 in |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Size | 1/2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, HSS-E, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219 in, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", #2, 1, S2 Steel, PK5 (38RW14)
- HARDIN Corner Fillet Weld Variable Speed Polisher, 900-2800 RPM 900 Watt (HCP-6200) (HD-6200)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD37/64)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 61/64 (C17059)
- OSG Spiral Point Tap, Plug, 3 (2887005)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, TiN (1111505005)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505805)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- OSG Spiral Point Tap, Plug, 3 Flutes (7015300)
- OSG Spiral Point Tap, Plug 3 Flutes (1111507905)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- Osg Spiral Point 3-Flute Taps