Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2531601
Zoro # G3603013
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
- Tap Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2531601
- Zoro # G3603013
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.318" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 1-1/4" |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | DIN |
Thread Size | 3/8"-16 |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Shank Length | 2 17/32 in |
65% Thread Drill Size | P |
75% Thread Drill Size | 0.3125 in |
Square Size | 0.2850 in |
Size | 3/8 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (430080)
- OSG Spiral Point Tap, Plug, 3 (1233400)
- OSG Spiral Point Tap, Plug, 3 (2840708)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- OSG Spiral Point Tap Plug, 3 Flutes (2890401)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- OSG Spiral Point Tap, Plug 3 Flutes (1740705)
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- Osg Taps