Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2530001
Zoro # G3648784
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2530001
- Zoro # G3648784
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 80.00mm |
Thread Length | 1" |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Tap Length Standard | DIN |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Shank Length | 1 15/16 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-212 Brick Brush, Horsehair Soft, Wood Handle (11-212)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6511)
- AMPG Transfer Screw Set, M6-M12 (ZTPSET5)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- OSG Spiral Point Tap, Plug, 3 (2888601)
- OSG Spiral Point Tap, Plug 3 Flutes (1230200)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- OSG Spiral Point Tap Plug, 3 Flutes (2818801)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (280652)
- Osg Spiral Point 3-Flute Taps