Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 2518801
Zoro # G3645354
original price:
$24.09
41% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2518801
- Zoro # G3645354
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 70.00mm |
Thread Length | 7/8" |
Thread Size | #10-32 |
Square Size | 0.1510 in |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 3/4 in |
Tap Length Standard | DIN |
Size | #10 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, HSS-E, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- BETA Torx Head Screw Hand Socket, T8 (009100408)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- OSG Spiral Point Tap, Plug, 3 (2013400)
- OSG Spiral Point Tap Plug, 3 Flutes (1651500708)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap, Plug, 3 (1226400)
- OSG Spiral Point Tap Plug, 3 Flutes (1111502005)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- Osg Taps