Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 2517801
Zoro # G3692367
original price:
$17.49
14% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2517801
- Zoro # G3692367
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 63.00mm |
Thread Length | 3/4" |
Square Size | 0.1310 in |
Shank Length | 1 5/8 in |
75% Thread Drill Size | 3.40 mm |
Tap Length Standard | DIN |
Thread Size | #8-32 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Size | #8 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 15/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- GENUINE VICTOR Ball Compass Mini Suct Cp Blk (22-1-00371-8)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Deluxe, 12 x12 (DUC-1212F)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap, Plug 3 Flutes (34200501)
- OSG Spiral Point Tap Plug, 3 Flutes (2855008)
- OSG Spiral Point Tap Plug, 3 Flutes (1111502005)
- OSG Spiral Point Tap, Plug 3 Flutes (31400708)
- OSG Spiral Point Tap Plug, 3 Flutes (2892908)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- Osg Taps