Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1983700
Zoro # G1600934
original price:
$107.58
24% off
new price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 12.40mm
- Tap Thread Size M20-2.5
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1983700
- Zoro # G1600934
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 12.40mm |
Tap Thread Size | M20-2.5 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Thread Length | 51.00mm |
75% Thread Drill Size | 17.50 mm |
Square Size | 12.42 mm |
65% Thread Drill Size | 45/64 in |
Thread Size | M20x2.5 |
Drill Bit Size | 17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm |
55% Thread Drill Size | 18.20 mm |
Shank Length | 68.00 mm |
Size | M20 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 113.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Saw Folding 7In (RS 7245)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 17/64 (C10613)
- PERFORMANCE TOOL 25-Pc Sae/Mm Hex Key Wrench Set Hex Key Set, W80281 (W80281)
- TEKTON 1/2" Drive Hex Bit Socket Set, SAE, Metric, 24 pcs (SHB92301)
- OSG Spiral Point Tap, Plug, 3 (1729501)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- OSG Spiral Point Tap, Plug 3 Flutes (1101515605)
- OSG Spiral Point Tap Plug, 3 Flutes (1750408)
- OSG Spiral Point Tap Plug, 3 Flutes (2818401)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, 3 Flutes (J7483)
- Osg Spiral Point 3-Flute Taps