Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1983300
Zoro # G1788771
original price:
$71.14
17% off
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.14mm
- Tap Thread Size M16-2
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1983300
- Zoro # G1788771
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.14mm |
Tap Thread Size | M16-2 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 3-13/16" |
Thread Length | 46.04mm |
Thread Size | M16x2 |
Shank Length | 56.00 mm |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 mm |
Drill Bit Size | 13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm |
65% Thread Drill Size | 9/16 in |
Square Size | 9.14 mm |
Size | M16 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 96.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO P20 series 20V Li-ion battery, 4.0 Ah (AB2027LA-2)
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (61-42MM)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 1/2" Diameter 1/8 Pilot Hole (6815506)
- OSG Spiral Point Tap, Plug 3 Flutes (1230200)
- OSG Spiral Point Tap, Plug, 3 (1751608)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- OSG Spiral Point Tap, Plug 3 Flutes (1316300508)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- Osg Spiral Point 3-Flute Taps