Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1982600
Zoro # G2314146
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.26mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1982600
- Zoro # G2314146
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 7.26mm |
Tap Thread Size | M10-1 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 2-15/16" |
Thread Length | 32.00mm |
75% Thread Drill Size | 9.00 mm |
Thread Size | M10x1 |
Shank Length | 42.00 mm |
Drill Bit Size | 8.96 mm, 9.03 mm, 9.09 mm, 9.16 mm, 9.22 mm |
65% Thread Drill Size | 23/64 in |
55% Thread Drill Size | 9.25 mm |
Square Size | 7.26 mm |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Point Tap, Thread Size M10x1, Metric Fine, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ideal Industries 131-34-003 Large Safe-T-Grip Fuse Puller (131-34-003)
- KIPP Adjustable Handle, Size: 2 5/16-18X50, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31X50)
- KIPP Adjustable Handle Size: 2, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X20)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762)
- OSG Spiral Point Tap Plug, 3 Flutes (1982700)
- OSG Spiral Point Tap, Plug, 3 (2857401)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- OSG Spiral Point Tap, Plug, 3 (2840708)
- OSG Spiral Point Tap, Plug 3 Flutes (2818408)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892808)
- Osg Spiral Point 3-Flute Taps