Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1981905
Zoro # G0601190
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1981905
- Zoro # G0601190
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Overall Length | 85.90mm |
Thread Length | 42.20mm |
Pitch Diameter Limit | D6 |
Tap Size | M12 |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
55% Thread Drill Size | 27/64 in |
Shank Length | 50.00 mm |
Square Size | 6.98 mm |
65% Thread Drill Size | 10.50 mm |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/4 in Tip, 7 in L (45908)
- MILWAUKEE TOOL 1/4 in. Drive 5/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9000)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-08-8-5PK)
- OSG Spiral Point Tap, Plug 3 Flutes (1776401)
- OSG Spiral Point Tap, Plug, 3 (1730808)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide (2592201)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505605)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap Plug, 3 Flutes (1231608)
- Osg Spiral Point 3-Flute Taps