Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1776401
Zoro # G9285446
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1776401
- Zoro # G9285446
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Thread Size | #10-32 |
Shank Length | 1 15/32 in |
Square Size | 0.1510 in |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Size | #10 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross Bar, 1970mm, dia. 38 (TT11C542CBG)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-O (C70045)
- MICRO 100 Grooving Tool (RR-039-12)
- PROSOURCE Blade Wlppr Stripper 4In 5Pk (14083-3L)
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- OSG Spiral Point Tap, Plug 3 Flutes (2893308)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506205)
- OSG Spiral Point Tap, Plug 3 Flutes (34400408)
- OSG Spiral Point Tap, Plug, 3 (1760101)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360961)
- Osg Spiral Point 3-Flute Taps